Shop All Hard Case Storage
Nanuk Cases
Case with Foam, Olive, 960S-010OL-0A0
Mfr # 960S-010OL-0A0
Zoro # G706125202
product price: $364.95
/ea
Free Shipping & Returns
$364.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 960S-010OL-0A0
- Zoro # G706125202
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 21 |
Overall Width | 15 |
Overall Height | 26 |
Depth | 10.8 |
Height | 14.5 |
Details
Color | Olive |
Includes | Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 29 |
Item | Case with Foam,Olive |
Storage Trunk Item | Lid Organizer for Nanuk Case |
Load Capacity | 4825 cu.in | 2.79 cu.ft | 79.0 L |
Description
Case with Foam,Olive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN PIPE TAPR TAP 3/4""-14NPT (1906P)
- WIDIA Thread Forming Tap, 5/16"-18, Plug, TiN, 0 Flutes (19846)
- LYNDEX-NIKKEN Tool Jaw, 30, BT30 (B30-TOOLJAW)
- OSG Spiral Point Tap, Plug, 2 (1212800)
- NANUK CASES Case with Padded Divider, Olive, 940S-020OL-0A0 (940S-020OL-0A0)
- NANUK CASES Yellow Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-000YL-0A0)
- NANUK CASES Case with Foam, Silver, 909S-010SV-0A0 (909S-010SV-0A0)
- NANUK CASES Case with Foam Take Down, Black, 985S-081BK-0A0-18332 (985S-081BK-0A0-18332)
- NANUK CASES Case, Standard, Black, 988S-000BK-0A0 (988S-000BK-0A0)
- NANUK CASES Case 904 Empty with First Aid Logo, Red (904S-000RD-PA0-FSA01)
- PLATT Protective Case, 18"L x 13"W (06385)
- Nanuk Cases Hard Case Storage