Shop All Hard Case Storage
Nanuk Cases
Case with Foam, Olive, 920S-010OL-0A0
Mfr # 920S-010OL-0A0
Zoro # G806125348
product price: $162.95
/ea
Free Shipping & Returns
$162.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 920S-010OL-0A0
- Zoro # G806125348
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 18 |
Overall Width | 8 |
Overall Height | 14 |
Depth | 4.1 |
Height | 6.8 |
Details
Color | Olive |
Includes | Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 7 |
Storage Trunk Item | Waterproof Hard Case with Foam Insert |
Item | Case with Foam,Olive |
Load Capacity | 977 cu.in | 0.56 cu.ft | 16 L |
Description
Case with Foam,Olive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bull Float - Mag 72" x 8" Round End - No Bracket (82-967)
- ARTU Spear Point Drill Bit, 3/16" x 2 5/8 In. (02209)
- DRILL AMERICA 5/16"-82 HSS Single Flute Countersink (DEWSFC5/16-82)
- MIDWEST FASTENER 1/4"-20 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 3PK (78104)
- NANUK CASES Case 908 Empty w/ Tan Target Logo, Olive (908S-000OL-PA0-AMM01)
- NANUK CASES Case with Foam Sennheiser(TM) AVX, Yellow, 904S-080YL-0A0-19128 (904S-080YL-0A0-19128)
- NANUK CASES Case with Foam Insert for 3 Wine Bottles, 935S-080OR-0A0-20192 (935S-080OR-0A0-20192)
- NANUK CASES Case with Foam, Black, 968S-010BK-0A0 (968S-010BK-0A0)
- NANUK CASES Case with Foam, Olive, 985S-011OL-0A0 (985S-011OL-0A0)
- NANUK CASES Black Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-010BK-0A0)
- PLATT Black Blow-Molded Case, 28"L x 9"W x 4-1/2"D (901)
- Nanuk Cases Hard Case Storage