Shop All Hard Case Storage
Nanuk Cases
Case with Foam, Olive, 910S-010OL-0A0
Mfr # 910S-010OL-0A0
Zoro # G706125585
product price: $80.95
/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 910S-010OL-0A0
- Zoro # G706125585
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 5 |
Overall Height | 12 |
Depth | 2.8 |
Height | 4.7 |
Details
Color | Olive |
Includes | Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Professional Hand Gun/Pistol Case |
Item | Case with Foam,Olive |
Load Capacity | 498 cu.in | 0.28 cu.ft | 8.2 L |
Weight | 4 |
Description
Case with Foam,Olive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/16"x1" Carbide Tipped Annular Cutter (CTC5-530-136)
- MOODY TOOL Precision Probe, Hook Tip, 25mm (55-1754)
- KLEIN TOOLS 7 3/4 in Wire Stripper (1000)
- EKLIND SAE Plain Hex Key, 3/4" Tip Size, 11 1/4 in Long, 2 1/8 in Short (15248)
- NANUK CASES Yellow Protective Case, 14.3"L x 11.1"W x 4.7"D (910-0004)
- NANUK CASES Case with Foam, Red, 909S-010RD-0A0 (909S-010RD-0A0)
- NANUK CASES Case w/ Foam Insert for (21271), 910S-080BK-0A0-21271 (910S-080BK-0A0-21271)
- NANUK CASES Case with Foam Insert for (21258), 910S-080OL-0A0-21258 (910S-080OL-0A0-21258)
- NANUK CASES Case with Foam, Black, 938S-010BK-0A0 (938S-010BK-0A0)
- NANUK CASES Black Protective Case, 14.3"L x 11.1"W x 4.7"D (910S-010BK-0A0)
- PELICAN Yellow Protective Case, 31.3"L x 20.4"W x 12.2"D (IM2950)
- Nanuk Cases Hard Case Storage