Shop All Hard Case Storage
Nanuk Cases
Case with Foam, Olive, 903S-010OL-0A0
Mfr # 903S-010OL-0A0
Zoro # G306125879
$49.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 903S-010OL-0A0
- Zoro # G306125879
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 10 |
Overall Width | 5 |
Overall Height | 8 |
Height | 3.8 |
Depth | 2.6 |
Details
Color | Olive |
Includes | Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Foam,Olive |
Load Capacity | 112 cu.in | 0.06 cu.ft | 1.8 L |
Storage Trunk Item | Waterproof Hard Case with Foam Insert |
Weight | 2 |
Description
Case with Foam,Olive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE MOLDING SCRAPER 2-3/4""W (10400)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus, 25PK (HCFC2041B25)
- STARRETT Edge Finder, Single End, 0.200 In Tip (827A)
- SUNEX 1/2" Drive Impact Socket 6 (221UMD)
- NANUK CASES Case, Olive, 985S-001OL-0A0 (985S-001OL-0A0)
- NANUK CASES Case w/ Foam Insert for 40 Knives, Olive (915S-080OL-0A0-21052)
- NANUK CASES Graphite Carrying Case, 19.9"L x 16.1"W x 10.1"D, Overall Depth: 10.1" (933-0007)
- NANUK CASES Red Micro Case, 6.3"L x 4.7"W x 2.2"D (320-0009)
- NANUK CASES Black Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010BK-0A0)
- NANUK CASES Yellow Protective Case, 9.1"L x 6.8"W x 3.8"D (903S-000YL-0A0)
- FLAMBEAU Black Protective Case, 20"L x 15"W x 5-1/2"D (50470F)
- Nanuk Cases Hard Case Storage