Shop All Hard Case Storage
Nanuk Cases
Case with Foam, Lime, 908S-010LI-0A0
Mfr # 908S-010LI-0A0
Zoro # G606126149
product price: $86.95
/ea
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Lime
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 908S-010LI-0A0
- Zoro # G606126149
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 13 |
Overall Width | 9 |
Overall Height | 11 |
Depth | 6.1 |
Height | 8 |
Details
Color | Lime |
Includes | Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 5 |
Storage Trunk Item | Waterproof Hard Case with Foam Insert |
Load Capacity | 534 cu.in | 0.29 cu.ft | 8.8 L |
Item | Case with Foam,Lime |
Description
Case with Foam,Lime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 18 Gauge 1/4 in. Narrow Crown Stapler (Tool Only) (2749-20)
- GEIER & BLUHM Circular Level, 1-7/16 in dia, Two Circles (2-14010)
- PROTO 1" Drive, 2 1/4 in dia SAE Socket, 6, 8 Points (J10000R2)
- MILWAUKEE TOOL 1/2" Drive 23mm Deep Socket (45-34-2123)
- NANUK CASES Case 975, No Pull Handle w/Heels, Black (975W-000BK-0A0)
- NANUK CASES Case, Black, 970S-000BK-0A0 (970S-000BK-0A0)
- NANUK CASES Case with Foam, Silver, 930S-010SV-0A0 (930S-010SV-0A0)
- NANUK CASES Black Carrying Case, 19.9"L x 16.1"W x 10.1"D (933-0001)
- NANUK CASES Yellow Carrying Case, 16.9"L x 12.9"W x 9.3"D (918-0004)
- NANUK CASES Black Protective Case, 10.2"L x 7.9"W x 4-1/2"D (904S-010BK-0A0)
- SEAHORSE Seahorse 920 Wheeled Case with Foam- Gunmetal Gray (920FGM)
- Nanuk Cases Hard Case Storage