Shop All Hard Case Storage
Nanuk Cases
Case with Foam, Lime, 903S-010LI-0A0
Mfr # 903S-010LI-0A0
Zoro # G506126034
$47.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Lime
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 903S-010LI-0A0
- Zoro # G506126034
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 10 |
Overall Width | 5 |
Overall Height | 8 |
Depth | 2.6 |
Height | 3.8 |
Details
Color | Lime |
Includes | Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case with Foam Insert |
Load Capacity | 112 cu.in | 0.06 cu.ft | 1.8 L |
Item | Case with Foam,Lime |
Weight | 2 |
Description
Case with Foam,Lime
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap 3 Piece Tap Sets (5501199)
- KLEIN TOOLS 6 1/8 in Wire Stripper (1011)
- C.K HD Classic Screwdriver PZD0x60mm (T4813-0)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket Size 9/16 " L.60 mm (03450034)
- NANUK CASES Case with Foam, Silver, 930S-010SV-0A0 (930S-010SV-0A0)
- NANUK CASES Case with Foam for Mavic Air 2S Ve, 925S-080GP-0A0-21102 (925S-080GP-0A0-21102)
- NANUK CASES Yellow Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-020YL-0A0)
- NANUK CASES Case with Foam for Mavic Air 2S Ve, 915S-080RD-0A0-21105 (915S-080RD-0A0-21105)
- NANUK CASES Case with Foam Insert for DJI(TM), 910S-080GP-0A0-20283 (910S-080GP-0A0-20283)
- NANUK CASES Case with Foam, Red, 909S-010RD-0A0 (909S-010RD-0A0)
- PELICAN Black Protective Case, 24.76"L x 15.4"W x 8.2"D (015350-0042-110)
- Nanuk Cases Hard Case Storage