Shop All Hard Case Storage
Nanuk Cases
Case with Foam Insert for RTK Matr, 995S-081OL-0A0-19049
Mfr # 995S-081OL-0A0-19049
Zoro # G906126122
product price: $739.95
/ea
Free Shipping & Returns
$739.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Custom Foam, TSA Latches
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 56
- Overall Width 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 995S-081OL-0A0-19049
- Zoro # G906126122
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 56 |
Overall Width | 8 |
Overall Height | 19 |
Height | 6.6 |
Details
Color | Olive |
Includes | Custom Foam, TSA Latches |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Foam Insert for RTK Matr |
Weight | 28 |
Storage Trunk Item | Waterproof Professional Gun Case |
Description
Case with Foam Insert for RTK Matr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWER SEALANTS M-D 0.19 in. H X 72 in. L Prefinished Silver Aluminum Carpet Trim (78220)
- CS UNITEC TZ Pyramid Sleeve, A45/400 Grit (42245)
- ITL 6 1/4 in Bent Needle Nose Plier, Side Cutter Nylon Handle (00071)
- PROTO Screwdriver Sets, Cushion Grip, 6 Pieces (J1206SCPF)
- NANUK CASES Case with Foam Insert for RTK Matr, 995S-081BK-0A0-19049 (995S-081BK-0A0-19049)
- NANUK CASES Black Protective Case, 9.1"L x 6.8"W x 3.8"D (903S-000BK-0A0)
- NANUK CASES Case w/ Foam Insert for DJI(TM) Mavic, 920S-080OL-0A0-21172 (920S-080OL-0A0-21172)
- NANUK CASES Case 975, No Pull Handle w/Heels, Black (975W-000BK-0A0)
- NANUK CASES Case with Foam Insert for 3 Wine Bottles, 935S-080OR-0A0-20192 (935S-080OR-0A0-20192)
- NANUK CASES Black Protective Case, 22"L x 14"W x 9"D (935S-010BK-0A0)
- NANUK CASES Case, Graphite, 903S-000GP-0A0 (903S-000GP-0A0)
- Nanuk Cases Hard Case Storage