Shop All Hard Case Storage
Nanuk Cases
Case with Foam Insert for DJI(TM) Osmo, 909-ACTION3
Mfr # 909-ACTION3
Zoro # G406126110
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Custom foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 13
- Overall Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 909-ACTION3
- Zoro # G406126110
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 13 |
Overall Width | 5 |
Overall Height | 10 |
Depth | 2.37 |
Height | 4.38 |
Details
Color | Orange |
Includes | Custom foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 295 cu.in | 0.18 cu.ft | 4.8 L |
Weight | 3 |
Storage Trunk Item | Waterproof Hard Case with Foam Insert |
Item | Case with Foam Insert for DJI(TM) Osmo |
Description
Case with Foam Insert for DJI(TM) Osmo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Long Alignment Punch (66277)
- TEKTON 3/8" Drive, 7/8" SAE Socket, 6 Points (4929)
- MILWAUKEE TOOL Customizable Small Compact Case for Impact Driver Accessories (48-32-9930)
- SUPERIOR ELECTRIC 1/4 Inch Keyed 3/8 Inch-24 UNF Drill Chuck for Power Tools (J356A)
- NANUK CASES Yellow Protective Case, 22"L x 14"W x 9"D (935S-010YL-0A0)
- NANUK CASES Black Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-010BK-0A0)
- NANUK CASES Orange Protective Case, 21.7"L x 16.9"W x 8-1/2"D (940S-000OR-0A0)
- NANUK CASES Case with Foam Sennheiser(TM) AVX, Lime, 904S-080LI-0A0-19128 (904S-080LI-0A0-19128)
- NANUK CASES Case w/ Foam Insert for 40 Knives, Olive (915S-080OL-0A0-21052)
- NANUK CASES Case, Black, 985S-001BK-0A0 (985S-001BK-0A0)
- PELICAN Black Protective Case, 21.6"L x 17-1/4"W x 4.87"D (1495CC#1)
- Nanuk Cases Hard Case Storage