Shop All Hard Case Storage
Nanuk Cases
Case with Foam Insert for DJI(TM) Mavic, 920S-080SV-0A0-18204
Mfr # 920S-080SV-0A0-18204
Zoro # G606125197
Free Shipping & Returns
$224.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 920S-080SV-0A0-18204
- Zoro # G606125197
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 18 |
Overall Width | 8 |
Overall Height | 14 |
Height | 6.8 |
Depth | 4.1 |
Details
Color | Silver |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 977 cu.in | 0.56 cu.ft | 16 L |
Item | Case with Foam Insert for DJI(TM) Mavic |
Storage Trunk Item | Drone Waterproof Hard Case |
Weight | 7 |
Description
Case with Foam Insert for DJI(TM) Mavic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #35 x 6in HSS Aircraft Extension Drill Bit (D/AA/CX635)
- MAKITA Guide Rail Splinter Guard Replacement St (191J53-1)
- MILWAUKEE TOOL Rasping Jab Saw (48-22-0104)
- DIABLO Bi-Metal Recip Blade for Nail-Embe, PK15, 15 PK (DS0914BGP15)
- NANUK CASES Black Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000BK-0A0)
- NANUK CASES Case with Foam, Orange, 955S-010OR-0A0 (955S-010OR-0A0)
- NANUK CASES Case, Blue, 935S-000BL-0A0 (935S-000BL-0A0)
- NANUK CASES Black Protective Case, 16.7"L x 13.4"W x 6.8"D (920S-000BK-0A0)
- NANUK CASES Yellow Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2004)
- NANUK CASES Case with Lid Organizer Divider, Graphite, 935S-060GP-0A0 (935S-060GP-0A0)
- SKB Olive Drab Green Protective Case, 24-1/2"L x 19.37"W x 12.22"D (3I-2217-10ME)
- Nanuk Cases Hard Case Storage