Shop All Hard Case Storage
Nanuk Cases
Case with Foam Insert for DJI(TM) Mavic, 915S-080GP-0A0-21307
Mfr # 915S-080GP-0A0-21307
Zoro # G006125230
Free Shipping & Returns
$138.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 16
- Overall Width 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 915S-080GP-0A0-21307
- Zoro # G006125230
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 16 |
Overall Width | 8 |
Overall Height | 13 |
Depth | 4.1 |
Height | 6.8 |
Details
Color | Graphite |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 6 |
Storage Trunk Item | Waterproof Hard Case with Custom Foam Insert |
Item | Case with Foam Insert for DJI(TM) Mavic |
Load Capacity | 796 cu.in | 0.46 cu.ft | 13 L |
Description
Case with Foam Insert for DJI(TM) Mavic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Brad Drill Bits (49618)
- GARDNER BENDER Foam Conduit Piston, 3-1/2 In, Grey, PK2 (FC9)
- KRAFT TOOL Multi-Twist 6-Hole Handle Bracket (CC687)
- HARVEST FORGE Wrench, Adjustable, Black, 18" (41083)
- NANUK CASES Case with Foam for Mavic Air 2S Ve, 925S-080GP-0A0-21102 (925S-080GP-0A0-21102)
- NANUK CASES Black Protective Case, 16.7"L x 13.4"W x 6.8"D (920S-010BK-0A0)
- NANUK CASES Yellow Protective Case, 16.7"L x 13.4"W x 6.8"D (920S-020YL-0A0)
- NANUK CASES Yellow Protective Case, 14.3"L x 11.1"W x 4.7"D (910-1004)
- NANUK CASES Case with Foam Insert for (21258), 910S-080OL-0A0-21258 (910S-080OL-0A0-21258)
- NANUK CASES Case w/ Foam Insert for 40 Knives, Orange (915S-080OR-0A0-21052)
- SKB Olive Drab Green Protective Case, 31.63"L x 20-1/2"W x 15-3/4"D (3I-2918-14ME)
- Nanuk Cases Hard Case Storage