Shop All Hard Case Storage
Nanuk Cases
Case with Foam Insert for DJI(TM) Mavic, 909S-080BK-0A0-19329
Mfr # 909S-080BK-0A0-19329
Zoro # G106125451
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Custom foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 13
- Overall Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 909S-080BK-0A0-19329
- Zoro # G106125451
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 13 |
Overall Width | 5 |
Overall Height | 10 |
Depth | 2.37 |
Height | 4.38 |
Details
Color | Black |
Includes | Custom foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 3 |
Storage Trunk Item | Waterproof Hard Case with Custom Foam Insert |
Load Capacity | 295 cu.in | 0.18 cu.ft | 4.8 L |
Item | Case with Foam Insert for DJI(TM) Mavic |
Description
Case with Foam Insert for DJI(TM) Mavic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (K9283)
- WESTWARD Power Bit, SAE, 1/4", #2, 2", Steel, PK5 (38RV97)
- GREENLEE Switch-Rocker S-P Moment-On (86265)
- EAZYPOWER Compressed Wood Biscuits, No. 20, PK75 (39429)
- NANUK CASES Case, Black, 909S-000BK-0A0 (909S-000BK-0A0)
- NANUK CASES Black Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-000BK-0A0)
- NANUK CASES Case with Lid Organizer Divider, Graphite, 935S-060GP-0A0 (935S-060GP-0A0)
- NANUK CASES Black Protective Case, 10.2"L x 7.9"W x 4-1/2"D (904S-010BK-0A0)
- NANUK CASES Black Protective Case, 14.3"L x 11.1"W x 4.7"D (910S-000BK-0A0)
- NANUK CASES Orange Protective Case, 21.7"L x 16.9"W x 8-1/2"D (940S-010OR-0A0)
- NANUK CASES Foam Inserts, 3 Part, 933 Nanuk Case (933-FOAM)
- Nanuk Cases Hard Case Storage