Shop All Hard Case Storage
Nanuk Cases
Case with Foam Insert for DJI(TM) Insp, 970S-080BK-0A0-19351
Mfr # 970S-080BK-0A0-19351
Zoro # G206125610
product price: $739.95
/ea
Free Shipping & Returns
$739.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 970S-080BK-0A0-19351
- Zoro # G206125610
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 28 |
Overall Width | 28 |
Overall Height | 16 |
Depth | 11.9 |
Height | 16 |
Details
Color | Black |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 8179 cu.in | 4.73 cu.ft | 134.0 L |
Weight | 28 |
Storage Trunk Item | Waterproof Hard Case with Custom Foam Insert |
Item | Case with Foam Insert for DJI(TM) Insp |
Description
Case with Foam Insert for DJI(TM) Insp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Magnetic Base/Holder, 6 In Gage Rod (7010S-10)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No 3 Ph (493-AX)
- MILWAUKEE TOOL 21/64" Titanium SHOCKWAVE (48-89-4618)
- DAVIES Push/Pull Knob, 1/4-20 Thread Size, 0.87"L, HR Phenolic (3006-J)
- NANUK CASES Case with Lid Org with Divider, Orange, 938S-060OR-0A0 (938S-060OR-0A0)
- NANUK CASES Black Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010BK-0A0)
- NANUK CASES Yellow Carrying Case, 19.9"L x 16.1"W x 10.1"D, Material: Lightweight NK-7 Polypropylene (933-1004)
- NANUK CASES Black Protective Case, 25-3/8"L x 20"W x 14-1/2"D (960S-010BK-0A0)
- NANUK CASES Case, Olive, 985S-001OL-0A0 (985S-001OL-0A0)
- NANUK CASES Yellow Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000YL-0A0)
- PELICAN ProtCase, 2.08 in, Double Throw, Black (1170)
- Nanuk Cases Hard Case Storage