Shop All Hard Case Storage
Nanuk Cases
Case with Foam Insert for 8 Knives, Red, 909S-080RD-0A0-19327
Mfr # 909S-080RD-0A0-19327
Zoro # G306125893
product price: $102.95
/ea
Free Shipping & Returns
$102.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Case
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Load Capacity 295 cu.in | 0.18 cu.ft | 4.8 L
- Depth 2.37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 909S-080RD-0A0-19327
- Zoro # G306125893
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Depth | 2.37 |
Details
Includes | Case |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 295 cu.in | 0.18 cu.ft | 4.8 L |
Storage Trunk Item | Waterproof Hard Case with Custom Foam Insert |
Item | Case with Foam Insert for 8 Knives,Red |
Description
Case with Foam Insert for 8 Knives,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 27/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO27/64)
- RUKO Knockout Punch, 2-1/2" (109635)
- KIPP Adjustable Handle Size: 1, M06X20, Plastic, Blue RAL 5017, Comp: Steel (K0269.10687X20)
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 82 Degree 5/8" Diameter 7/32 Pilot Hole (6815523)
- NANUK CASES Case with Foam, Olive, 985S-011OL-0A0 (985S-011OL-0A0)
- NANUK CASES Case with Foam Take Down, Olive, 985S-081OL-0A0-18332 (985S-081OL-0A0-18332)
- NANUK CASES Case, Silver, 940S-000SV-0A0 (940S-000SV-0A0)
- NANUK CASES Case with Lid Org with Divider, Orange, 938S-060OR-0A0 (938S-060OR-0A0)
- NANUK CASES Case, Black, 985S-001BK-0A0 (985S-001BK-0A0)
- NANUK CASES Case w/Foam Insert for DJI(TM) Mavic 3, 915S-080BL-0A0-21307 (915S-080BL-0A0-21307)
- NANUK CASES Yellow Protective Case, 14.3"L x 11.1"W x 4.7"D (910-0004)
- Nanuk Cases Hard Case Storage