Shop All Hard Case Storage
Nanuk Cases
Case with Foam Insert for 8 Knives, Olive, 909S-080OL-0A0-19327
Mfr # 909S-080OL-0A0-19327
Zoro # G006126039
Free Shipping & Returns
$102.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive
- Includes Custom foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 909S-080OL-0A0-19327
- Zoro # G006126039
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 13 |
Overall Width | 5 |
Overall Height | 10 |
Depth | 2.37 |
Height | 4.38 |
Details
Color | Olive |
Includes | Custom foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Foam Insert for 8 Knives,Olive |
Weight | 3 |
Storage Trunk Item | Waterproof Hard Case with Custom Foam Insert |
Load Capacity | 295 cu.in | 0.18 cu.ft | 4.8 L |
Description
Case with Foam Insert for 8 Knives,Olive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QIC TOOLS 10 Deg Dovetail Bits 1/2in SH (CDB1.12.58.12)
- CENTURY DRILL & TOOL Adapter Nut, 5/8-18 to 12-20 Threads (05310)
- MAKITA 18V LXT® Brushless Steel Rod Flush-Cutter (XCS06ZK)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4812)
- NANUK CASES Case, Graphite, 940S-000GP-0A0 (940S-000GP-0A0)
- NANUK CASES Black Long Case, 47.1"L x 17.3"W x 6.6"D (990-1001)
- NANUK CASES Case with Foam for Mavic Air 2S Ve, 915S-080RD-0A0-21105 (915S-080RD-0A0-21105)
- NANUK CASES Case with Foam, Graphite, 904S-010GP-0A0 (904S-010GP-0A0)
- NANUK CASES Case with Padded Divider, Black, 960S-020BK-0A0 (960S-020BK-0A0)
- NANUK CASES Case 908 Empty with First Aid Logo, Red (908S-000RD-PA0-FSA01)
- NANUK CASES Case 915 Empty with First Aid Logo, Red (915S-000RD-PA0-FSA01)
- Nanuk Cases Hard Case Storage