Shop All Hard Case Storage
Nanuk Cases
Case with Foam Insert for 8 Knives, Black, 909S-080BK-0A0-19327
Mfr # 909S-080BK-0A0-19327
Zoro # G406125984
Free Shipping & Returns
$102.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Custom foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 909S-080BK-0A0-19327
- Zoro # G406125984
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 13 |
Overall Width | 5 |
Overall Height | 10 |
Depth | 2.37 |
Height | 4.38 |
Details
Color | Black |
Includes | Custom foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 295 cu.in | 0.18 cu.ft | 4.8 L |
Storage Trunk Item | Waterproof Hard Case with Custom Foam Insert |
Weight | 3 |
Item | Case with Foam Insert for 8 Knives,Black |
Description
Case with Foam Insert for 8 Knives,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Ball End Hex and Star L-Key Set w/Holder, 41-Piece 0.050-3/8 in., 1.3-10 mm, T6-T50 (KEY91002)
- SUPERCUT 132-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (533606)
- HHIP CA 6 Piece Tool Post Set - Wedge Type 251-444 (3900-5140) (3900-5140)
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHEDW18-100')
- NANUK CASES Case with Foam Insert for (21296), 935S-080GP-0A0-21296 (935S-080GP-0A0-21296)
- NANUK CASES Black Protective Case, 22"L x 14"W x 9"D (935S-000BK-0A0)
- NANUK CASES Case, Silver, 940S-000SV-0A0 (940S-000SV-0A0)
- NANUK CASES Case, Black, 968S-000BK-0A0 (968S-000BK-0A0)
- NANUK CASES Case with Lid Organizer Divider, Yellow, 920S-060YL-0A0 (920S-060YL-0A0)
- NANUK CASES Black Protective Case, 18.7"L x 14.8"W x 7"D (925S-000BK-0A0)
- NANUK CASES Case, Red, 903S-000RD-0A0 (903S-000RD-0A0)
- Nanuk Cases Hard Case Storage