Shop All Hard Case Storage
Nanuk Cases
Case with Foam Insert for 8 Knives, 909S-080GP-0A0-19327
Mfr # 909S-080GP-0A0-19327
Zoro # G606125548
Free Shipping & Returns
$102.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Graphite
- Includes Custom foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 909S-080GP-0A0-19327
- Zoro # G606125548
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 13 |
Overall Width | 5 |
Overall Height | 10 |
Depth | 2.37 |
Height | 4.38 |
Details
Color | Graphite |
Includes | Custom foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 295 cu.in | 0.18 cu.ft | 4.8 L |
Storage Trunk Item | Waterproof Hard Case with Custom Foam Insert |
Weight | 3 |
Item | Case with Foam Insert for 8 Knives |
Description
Case with Foam Insert for 8 Knives
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Stl Pipe Wrench, 36" (TIT21336)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 10x (1511-10)
- PROTO 1/2 in Drive, 29/32" 12 pt SAE Socket, 12 Points (J5429)
- DRILLCO Metric Bottoming Tap, 22mmx2.5, 3PK (28E220AB)
- NANUK CASES Case 975, No Pull Handle w/Foam, Black (975W-010BK-0A0)
- NANUK CASES Hard Protective Case without Foam, Orange (962S-000OR-0A0)
- NANUK CASES Case with Foam, Olive, 985S-081OL-0A0-18249 (985S-081OL-0A0-18249)
- NANUK CASES Orange Protective Case, 21.7"L x 16.9"W x 8-1/2"D (940S-010OR-0A0)
- NANUK CASES Hard Protective Case with Foam, Black (962S-010BK-0A0)
- NANUK CASES Yellow Protective Case, 22"L x 14"W x 9"D (935S-010YL-0A0)
- NANUK CASES Olive Long Case, 47.1"L x 17.3"W x 6.6"D, Material: Lightweight NK-7 Polypropylene (990-0006)
- Nanuk Cases Hard Case Storage