Shop All Hard Case Storage
Nanuk Cases
Case with Foam Insert for 6 Wine Bottles, 938S-080BK-0A0-19365
Mfr # 938S-080BK-0A0-19365
Zoro # G706126001
product price: $379.95
/ea
Free Shipping & Returns
$379.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 24
- Overall Width 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 938S-080BK-0A0-19365
- Zoro # G706126001
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 24 |
Overall Width | 16 |
Overall Height | 14 |
Height | 13.2 |
Depth | 9.5 |
Details
Color | Black |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 19 |
Item | Case with Foam Insert for 6 Wine Bottles |
Load Capacity | 3118 cu.in | 1.8 cu.ft | 51.1 L |
Storage Trunk Item | Protective Wine Bottle Travel Case with Wheels |
Description
Case with Foam Insert for 6 Wine Bottles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #24 (C23190)
- WIHA Metric Plain Hex Key, 10 mm Tip Size, 150 mm Long, 150 mm Short (33449)
- K-TOOL INTERNATIONAL Ratcheting Tie Down Strap 1"X15' (4PK) (KTI73870)
- RIDGID RIDGID H-3850 Jet Hose, 3/8in Id X 50' (64832)
- NANUK CASES Case with Foam, Red, 910S-010RD-0A0 (910S-010RD-0A0)
- NANUK CASES Case with Foam, Yellow, 920S-080YL-0A0-19135 (920S-080YL-0A0-19135)
- NANUK CASES Case, Red, 903S-000RD-0A0 (903S-000RD-0A0)
- NANUK CASES Case with Foam, Silver, 909S-010SV-0A0 (909S-010SV-0A0)
- NANUK CASES Case 915 Empty with First Aid Logo, Red (915S-000RD-PA0-FSA01)
- NANUK CASES Case with Foam for Sony(R) A7, Orange, 935S-080OR-0A0-19017 (935S-080OR-0A0-19017)
- NANUK CASES Case with Foam, Graphite, 904S-010GP-0A0 (904S-010GP-0A0)
- Nanuk Cases Hard Case Storage