Shop All Hard Case Storage
Nanuk Cases
Case with Foam Insert for 6 Lens, Yellow, 918S-080YL-0A0-19337
Mfr # 918S-080YL-0A0-19337
Zoro # G206125184
product price: $219.95
/ea
Free Shipping & Returns
$219.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 918S-080YL-0A0-19337
- Zoro # G206125184
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 17 |
Overall Width | 10 |
Overall Height | 14 |
Height | 9.3 |
Details
Color | Yellow |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Foam Insert for 6 Lens,Yellow |
Weight | 9 |
Storage Trunk Item | Waterproof Hard Case with Custom Foam Insert |
Description
Case with Foam Insert for 6 Lens,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Top Bearing Flush Trim Bit, 3/4" dia. (50-118)
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Ballistic Nylon, 10 Pockets (5200-15)
- OSG Straight Flute Hand Tap, 1"-20, Bottoming, 6 Flutes, UNEF (1682600)
- PROTO 5 Piece Tongue and Groove Plier Set Ergonomic Handle (J260XLS)
- NANUK CASES Case, Red, 920S-000RD-0A0 (920S-000RD-0A0)
- NANUK CASES Case with Padded Divider, Olive, 920S-020OL-0A0 (920S-020OL-0A0)
- NANUK CASES Black Long Case, 47.1"L x 17.3"W x 6.6"D (990-1001)
- NANUK CASES Case with Foam Insert for DJI(TM) Insp, 935S-080BK-0A0-21180 (935S-080BK-0A0-21180)
- NANUK CASES Case with Laptop Kitwith Strap, 923S-041GP-0A0 (923S-041GP-0A0)
- NANUK CASES Case with Foam, Orange, 955S-010OR-0A0 (955S-010OR-0A0)
- PELICAN Black Protective Case, 21.9"L x 13.97"W x 7.49"D (015250-0011-110)
- Nanuk Cases Hard Case Storage