Shop All Hard Case Storage
Nanuk Cases
Case with Foam Insert for 6 Lens, Silver, 918S-080SV-0A0-19337
Mfr # 918S-080SV-0A0-19337
Zoro # G306125282
product price: $219.95
/ea
Free Shipping & Returns
$219.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 918S-080SV-0A0-19337
- Zoro # G306125282
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 17 |
Overall Width | 10 |
Overall Height | 14 |
Height | 9.3 |
Details
Color | Silver |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case with Custom Foam Insert |
Weight | 9 |
Item | Case with Foam Insert for 6 Lens,Silver |
Description
Case with Foam Insert for 6 Lens,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKIE TOOLS Battery Charger For Li-Ion 16V-20V (CH-94)
- GOODYEAR Prof Digital Tread Depth Gauge (GY3099)
- DIABLO CHAMFER RTR BIT 1-3/4""D (DR40106)
- GROZ Gauge, Digital Depth, No Hook, 12" (16092)
- NANUK CASES Case with Foam for Sony(R) A7, Blue, 920S-010BL-0A0 (920S-010BL-0A0)
- NANUK CASES Foam Inserts, 3 Part, 933 Nanuk Case (933-FOAM)
- NANUK CASES Case, Red, 915S-000RD-0A0 (915S-000RD-0A0)
- NANUK CASES Case with Foam for Sony(R) A7, Blue, 920S-080BL-0A0-19135 (920S-080BL-0A0-19135)
- NANUK CASES Case with Padded Divider, Black, 960S-020BK-0A0 (960S-020BK-0A0)
- NANUK CASES Case 975, No Wheels Two Man Carry, Black (975T-000BK-0A0)
- KLEIN TOOLS Tradesman Pro™ Hard Case Medium (5184)
- Nanuk Cases Hard Case Storage