Shop All Hard Case Storage
Nanuk Cases
Case with Foam Insert for 6 Lens, Black, 918S-080BK-0A0-19337
Mfr # 918S-080BK-0A0-19337
Zoro # G006125964
Free Shipping & Returns
$219.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 918S-080BK-0A0-19337
- Zoro # G006125964
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 17 |
Overall Width | 10 |
Overall Height | 14 |
Height | 9.3 |
Details
Color | Black |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Foam Insert for 6 Lens,Black |
Storage Trunk Item | Waterproof Hard Case with Custom Foam Insert |
Weight | 9 |
Description
Case with Foam Insert for 6 Lens,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill, 1/8 in.4 Flutes, MLT (284-000065)
- ULLMAN DEVICES Magnifying Glass 2 3/8" Round, Telescopes (MG-2)
- STANLEY Nail Set, 1/32, 2/32, 3/32, #2 Phillips, 3 Pc (DWHT58503)
- WESTWARD 5-1/4" HSS Bright Jobber Length Drill Bit (6NRP3)
- NANUK CASES Case w/ Foam Insert for 40 Knives, Orange (915S-080OR-0A0-21052)
- NANUK CASES Case with Lid Organizer Divider, Yellow, 945S-060YL-0A0 (945S-060YL-0A0)
- NANUK CASES Case with Lid Organizer Divider, Graphite, 935S-060GP-0A0 (935S-060GP-0A0)
- NANUK CASES Case with Lid Org with Divider, Orange, 938S-060OR-0A0 (938S-060OR-0A0)
- NANUK CASES Case with Foam, Graphite, 930S-010GP-0A0 (930S-010GP-0A0)
- NANUK CASES Case with Padded Divider, Black, 965S-020BK-0A0 (965S-020BK-0A0)
- PELICAN ProtCase, 4 in, PdLkHsp/PrPu, Blk (IM2100)
- Nanuk Cases Hard Case Storage