Shop All Hard Case Storage
Nanuk Cases
Case with Foam Insert for 5Up, Silver, 933S-080SV-0A0-21021
Mfr # 933S-080SV-0A0-21021
Zoro # G606125692
product price: $259.95
/ea
Free Shipping & Returns
$259.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 933S-080SV-0A0-21021
- Zoro # G606125692
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 20 |
Overall Width | 11 |
Overall Height | 17 |
Height | 10.1 |
Depth | 7.3 |
Details
Color | Silver |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 12 |
Load Capacity | 2223 cu.in | 0.93 cu.ft | 36.4 L |
Storage Trunk Item | Case with Foam Insert |
Item | Case with Foam Insert for 5Up,Silver |
Description
Case with Foam Insert for 5Up,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 1.82 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (8608182)
- DRILL AMERICA m24x2.5 HSS Metric Hand Tap (DWTSMT24X2.5)
- ZORO SELECT Star Knob, 1.57" Diameter, Screw L 0.51" (M-65022)
- IGAGING 10X LED & UV Optical Loupe - 36-LUV10 (36-LUV10)
- NANUK CASES Orange Protective Case, 21.7"L x 16.9"W x 8-1/2"D (940S-010OR-0A0)
- NANUK CASES Case with Foam Sennheiser(TM) with So, 905S-080LI-0A0-19138 (905S-080LI-0A0-19138)
- NANUK CASES Case with Foam, Black, 970S-010BK-0A0 (970S-010BK-0A0)
- NANUK CASES Black Protective Case, 9.1"L x 6.8"W x 3.8"D (903S-010BK-0A0)
- NANUK CASES Case with Foam Insert for 8 Knives, Red, 909S-080RD-0A0-19327 (909S-080RD-0A0-19327)
- NANUK CASES Case with Padded Divider, Black, 960S-020BK-0A0 (960S-020BK-0A0)
- PELICAN Black Protective Case, 8.41"L x 6.76"W x 3.8"D (1120-001-110)
- Nanuk Cases Hard Case Storage