Shop All Hard Case Storage
Nanuk Cases
Case with Foam Insert for 40 Knives, Red, 915S-080RD-0A0-21052
Mfr # 915S-080RD-0A0-21052
Zoro # G106125543
product price: $184.95
/ea
Free Shipping & Returns
$184.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 915S-080RD-0A0-21052
- Zoro # G106125543
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 16 |
Overall Width | 8 |
Overall Height | 13 |
Depth | 4.1 |
Height | 6.8 |
Details
Color | Red |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 6 |
Storage Trunk Item | Waterproof Hard Case with Custom Foam Insert |
Item | Case with Foam Insert for 40 Knives,Red |
Load Capacity | 796 cu.in | 0.46 cu.ft | 13 L |
Description
Case with Foam Insert for 40 Knives,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/64" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (DWDP7/64)
- WERA Power Bit, SAE, 4mm, Hios, T5, 1-9/16", PK10 (05135404001)
- BESSEY Hold Down Table Clamp, 8", 1650 lb. (BS4N)
- BLACK & DECKER Brush (650917-01)
- NANUK CASES Black Carrying Case, 19.9"L x 16.1"W x 10.1"D (933-1001)
- NANUK CASES Black Carrying Case, 19.9"L x 16.1"W x 10.1"D (933-0001)
- NANUK CASES Black Long Case, 47.1"L x 17.3"W x 6.6"D (990-0001)
- NANUK CASES Case, Red, 909S-000RD-0A0 (909S-000RD-0A0)
- NANUK CASES Case, Standard, Black, 988S-000BK-0A0 (988S-000BK-0A0)
- NANUK CASES Case w/ Foam Insert for 40 Knives, Black (915S-080BK-0A0-21052)
- NANUK CASES Case with Foam, Black, 970S-010BK-0A0 (970S-010BK-0A0)
- Nanuk Cases Hard Case Storage