Shop All Hard Case Storage
Nanuk Cases
Case with Foam Insert for 40 Knives, Blue, 915S-080BL-0A0-21052
Mfr # 915S-080BL-0A0-21052
Zoro # G606126330
Free Shipping & Returns
$184.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 915S-080BL-0A0-21052
- Zoro # G606126330
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 16 |
Overall Width | 8 |
Overall Height | 13 |
Height | 6.8 |
Depth | 4.1 |
Details
Color | Blue |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 6 |
Storage Trunk Item | Waterproof Hard Case with Custom Foam Insert |
Item | Case with Foam Insert for 40 Knives,Blue |
Load Capacity | 796 cu.in | 0.46 cu.ft | 13 L |
Description
Case with Foam Insert for 40 Knives,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Plunge Saw Blade Wood + Metal BiM 32 mm (626953000)
- DIABLO Saw Blade, 7" Blade Dia., 7/8" Arbor Hole (DDD070DIA101F)
- PROTO 3/4 in Drive Impact Socket 1 9/16 in Size 6 pt Standard Depth, Black Oxide (J07525)
- SAWSTOP Extension Wing, 27 in. L, 1-1/2 in. H (CNS-07-017)
- NANUK CASES Black Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-010BK-0A0)
- NANUK CASES Case, Tan, 909S-000TN-0A0 (909S-000TN-0A0)
- NANUK CASES Case w/ Foam Insert for 40 Knives, Black (915S-080BK-0A0-21052)
- NANUK CASES Case 975, No Wheels Two Man Carry, Black (975T-000BK-0A0)
- NANUK CASES Case with Padded Divider, Olive, 905S-020OL-0A0 (905S-020OL-0A0)
- NANUK CASES Case 310 Empty with First Aid Logo, Red (310-FSA9)
- PELICAN Desert Tan Protective Case, 24.39"L x 19.3"W x 8.79"D (1600-000-190)
- Nanuk Cases Hard Case Storage