Shop All Hard Case Storage
Nanuk Cases
Case with Foam Insert for 3 Wine B, 935S-080GP-0A0-20192
Mfr # 935S-080GP-0A0-20192
Zoro # G206125320
product price: $284.95
/ea
Free Shipping & Returns
$284.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Graphite
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 935S-080GP-0A0-20192
- Zoro # G206125320
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 10 |
Overall Height | 23 |
Height | 9 |
Depth | 5.4 |
Details
Color | Graphite |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 14 |
Load Capacity | 1737 cu.in | 1.00 cu.ft | 28.5 L |
Storage Trunk Item | Wine Bottle Case |
Item | Case with Foam Insert for 3 Wine B |
Description
Case with Foam Insert for 3 Wine B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 3/4 in Drive, 3-1/4" 8 pt SAE Socket, 8 Points (1909)
- CRAFTSMAN Box Beam Level, 24 (CMHT82346)
- PELICAN Black Protective Case, 24.6"L x 19.7"W x 8.6"D (IM2700)
- STARRETT Band Saw Blade, 15 ft. 4" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-15-04)
- NANUK CASES Case, Blue, 908S-000BL-0A0 (908S-000BL-0A0)
- NANUK CASES Case with Foam, Black, 970S-010BK-0A0 (970S-010BK-0A0)
- NANUK CASES Orange Carrying Case, 16.9"L x 12.9"W x 9.3"D (918-1003)
- NANUK CASES Case w/ Foam Insert for 40 Knives, Black (915S-080BK-0A0-21052)
- NANUK CASES Case with Lid Organizer Divider, Red, 935S-060RD-0A0 (935S-060RD-0A0)
- NANUK CASES Case w/ Foam Inse for DJI(TM) Mavic Mini (909S-080TN-0A0-19329)
- PELICAN Orange Protective Case, 22.07"L x 17.92"W x 10.42"D (1560NF)
- Nanuk Cases Hard Case Storage