Shop All Hard Case Storage
Nanuk Cases
Case with Foam Insert for (21296), 935S-080GP-0A0-21296
Mfr # 935S-080GP-0A0-21296
Zoro # G406126172
product price: $559.95
/ea
Free Shipping & Returns
$559.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
- Overall Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 935S-080GP-0A0-21296
- Zoro # G406126172
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 10 |
Overall Height | 23 |
Depth | 5.4 |
Height | 9 |
Details
Color | Graphite |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 1737 cu.in | 1.00 cu.ft | 28.5 L |
Storage Trunk Item | Case with Foam Insert |
Weight | 14 |
Item | Case with Foam Insert for (21296) |
Description
Case with Foam Insert for (21296)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, 6 to 7", 0.0001" (103-221)
- STAHLWILLE TOOLS Ratchet tap holder Size1 range 2, 0-5, 0 mm (77390001)
- TEKTON 3/8 Inch Drive 6-Point Socket Set with Rail, 19-Piece (6-24 mm) (SHD91110)
- WESTCOTT Ruler, 18 Inch, Clear Acrylic (10564)
- NANUK CASES Case w/ Foam Insert for 40 Knives, Orange (915S-080OR-0A0-21052)
- NANUK CASES Orange Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-000OR-0A0)
- NANUK CASES Case, Graphite, 903S-000GP-0A0 (903S-000GP-0A0)
- NANUK CASES Black Protective Case, 22"L x 14"W x 9"D (935S-000BK-0A0)
- NANUK CASES Case with Foam Sennheiser(TM) AVX, Yellow, 904S-080YL-0A0-19128 (904S-080YL-0A0-19128)
- NANUK CASES Case with Foam, Silver, 909S-010SV-0A0 (909S-010SV-0A0)
- NANUK CASES Olive Long Case, 47.1"L x 17.3"W x 6.6"D (990-1006)
- Nanuk Cases Hard Case Storage