Shop All Hard Case Storage
Nanuk Cases
Case with Foam Insert for (21256), 909S-080SV-0A0-21256
Mfr # 909S-080SV-0A0-21256
Zoro # G106125765
product price: $86.95
/ea
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Custom foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 13
- Overall Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 909S-080SV-0A0-21256
- Zoro # G106125765
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 13 |
Overall Width | 5 |
Overall Height | 10 |
Height | 4.38 |
Depth | 2.37 |
Details
Color | Silver |
Includes | Custom foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Foam Insert for (21256) |
Storage Trunk Item | Waterproof Case with GoPro Hero 9 & 10 Custom Insert |
Weight | 3 |
Load Capacity | 295 cu.in | 0.18 cu.ft | 4.8 L |
Description
Case with Foam Insert for (21256)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 7 in Locking Adjusting Plain Grip Locking Plier (1ECE8)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 3 Flutes (C89345)
- KNIPEX Cable Shears, 6 1/4" StepCut (95 12 160)
- GARANT 41 mm Bi-Metal Hole Saw, Max Depth of Cut: 38 mm (589010 41)
- NANUK CASES Case, Red, 909S-000RD-0A0 (909S-000RD-0A0)
- NANUK CASES Case with Foam Take Down, Black, 985S-081BK-0A0-18332 (985S-081BK-0A0-18332)
- NANUK CASES Case with Foam Insert for 5Up, Silver, 933S-080SV-0A0-21021 (933S-080SV-0A0-21021)
- NANUK CASES Case, Olive, 915S-000OL-0A0 (915S-000OL-0A0)
- NANUK CASES Case with Padded Divider, Olive, 908S-020OL-0A0 (908S-020OL-0A0)
- NANUK CASES Red Micro Case, 5.9"L x 4.3"W x 1.7"D (310-0009)
- VESTIL Protective Case, 18" L x 14" W (CASE-1814-FM)
- Nanuk Cases Hard Case Storage