Shop All Hard Case Storage
Nanuk Cases
Case with Foam Insert for (21254), 938S-080BK-0A0-21254
Mfr # 938S-080BK-0A0-21254
Zoro # G106125611
product price: $409.95
/ea
Free Shipping & Returns
$409.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 24
- Overall Width 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 938S-080BK-0A0-21254
- Zoro # G106125611
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 24 |
Overall Width | 16 |
Overall Height | 14 |
Depth | 9.5 |
Height | 13.2 |
Details
Color | Black |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 19 |
Storage Trunk Item | Waterproof Hard Case with Wheels |
Item | Case with Foam Insert for (21254) |
Load Capacity | 3118 cu.in | 1.8 cu.ft | 51.1 L |
Description
Case with Foam Insert for (21254)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex L-Key (Long), 5/32 (H1064L)
- GREENLEE Screwdriver 5/16 in Square (0153-15C)
- DRILL AMERICA 1/8"-27 NPS 1" OD HSS Round Adjustable Pipe Die (DWTH1-18NPS)
- QUALTECH Hand Tap Set, Series DWT, Imperial, 3410 Size, 4 Flutes, Right Hand Cutting Direction, Bottoming (DWTS3/4-10)
- NANUK CASES Case, Red, 915S-000RD-0A0 (915S-000RD-0A0)
- NANUK CASES Yellow Carrying Case, 19.9"L x 16.1"W x 10.1"D, Material: Lightweight NK-7 Polypropylene (933-1004)
- NANUK CASES Black Carrying Case, 19.9"L x 16.1"W x 10.1"D (933-0001)
- NANUK CASES Yellow Protective Case, 16.7"L x 13.4"W x 6.8"D (920S-020YL-0A0)
- NANUK CASES Case with Foam, Black, 965S-010BK-0A0 (965S-010BK-0A0)
- NANUK CASES Case w/ Foam Insert for 40 Knives, Olive (915S-080OL-0A0-21052)
- PLATT Black Padded Divider Case, 18-1/4"L x 14-1/4"W x 7"D (605T-C)
- Nanuk Cases Hard Case Storage