Shop All Hard Case Storage
Nanuk Cases
Case with Foam Insert for (21243), 910S-080BL-0A0-21243
Mfr # 910S-080BL-0A0-21243
Zoro # G106126069
product price: $123.95
/ea
Free Shipping & Returns
$123.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
- Overall Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 910S-080BL-0A0-21243
- Zoro # G106126069
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 5 |
Overall Height | 12 |
Depth | 2.8 |
Height | 4.7 |
Details
Color | Blue |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 4 |
Load Capacity | 498 cu.in | 0.28 cu.ft | 8.2 L |
Storage Trunk Item | Waterproof Case with ATEM Mini Custom Insert |
Item | Case with Foam Insert for (21243) |
Description
Case with Foam Insert for (21243)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO #5 Drive Impact Socket 2 5/8 in Size, Standard Socket, black oxide (J09942)
- WILTON C-Clamp, 4", Steel, Extra HD, 10,000 lb. (104)
- DEWALT 5MM x .8 1/4" Capacity (DWADTQTR5MM8)
- LYNDEX-NIKKEN Collet, R8, 13mmin (820-013)
- NANUK CASES Case with Foam for Sony(R) A7, Blue, 935S-080BL-0A0-19017 (935S-080BL-0A0-19017)
- NANUK CASES Orange Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-020OR-0A0)
- NANUK CASES Case with Foam, Olive, 903S-010OL-0A0 (903S-010OL-0A0)
- NANUK CASES Black Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2001)
- NANUK CASES Case with Foam Sennheiser(TM) with So, 905S-080LI-0A0-19138 (905S-080LI-0A0-19138)
- NANUK CASES Case with Lid Organizer Divider, Black, 933S-060BK-0A0 (933S-060BK-0A0)
- PELICAN Desert Tan Protective Case, 18-1/2"L x 14.06"W x 6.93"D (1500-000-190)
- Nanuk Cases Hard Case Storage