Shop All Hard Case Storage
Nanuk Cases
Case with Foam Insert for (21242), 923S-081OR-0A0-21242
Mfr # 923S-081OR-0A0-21242
Zoro # G506125778
product price: $254.95
/ea
Free Shipping & Returns
$254.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Custom Foam, TSA Latches
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 19
- Overall Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 923S-081OR-0A0-21242
- Zoro # G506125778
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 19 |
Overall Width | 7 |
Overall Height | 16 |
Height | 6.3 |
Depth | 3.6 |
Details
Color | Orange |
Includes | Custom Foam, TSA Latches |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case with Custom Foam Insert |
Item | Case with Foam Insert for (21242) |
Load Capacity | 1019 cu.in | 0.57 cu.ft | 16.7 L |
Weight | 8 |
Description
Case with Foam Insert for (21242)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tote, Tool Tote, Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom (62202MB)
- GEARWRENCH 24mm 12 Point Long Pattern Combination Wrench (81742)
- OLFA Utility Knife Utility, 7 in L (OL)
- DEWALT SDS ROTARY HAMMER DUST BOX EVACUATOR (DWH079D)
- NANUK CASES Case with Lid Organizer Foam, Olive, 935S-050OL-0A0 (935S-050OL-0A0)
- NANUK CASES Olive Long Case, 55.1"L x 17.3"W x 6.6"D, Overall Length: 55.1" (995-0006)
- NANUK CASES Case with Foam for Sony(R) A7, Orange, 935S-080OR-0A0-19017 (935S-080OR-0A0-19017)
- NANUK CASES Case w/ Foam Insert for 28 Knives, Black (915S-080BK-0A0-21053)
- NANUK CASES Case with Foam, Lime, 908S-010LI-0A0 (908S-010LI-0A0)
- NANUK CASES Yellow Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000YL-0A0)
- PELICAN Black Protective Case, 24.39"L x 19.3"W x 8.79"D (016000-0050-110)
- Nanuk Cases Hard Case Storage