Shop All Hard Case Storage
Nanuk Cases
Case with Foam Insert for (21214), 910S-080TN-0A0-21214
Mfr # 910S-080TN-0A0-21214
Zoro # G306126050
Free Shipping & Returns
$123.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
- Overall Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 910S-080TN-0A0-21214
- Zoro # G306126050
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 5 |
Overall Height | 12 |
Depth | 2.8 |
Height | 4.7 |
Details
Color | Tan |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 4 |
Load Capacity | 498 cu.in | 0.28 cu.ft | 8.2 L |
Item | Case with Foam Insert for (21214) |
Storage Trunk Item | Waterproof Hard Case with Foam Insert |
Description
Case with Foam Insert for (21214)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 10 Locking Pliers (4935576)
- SUNEX ® Tools 3/8 in. Drive 9/16 in. Spark Plug Socket - 2-1/2 in. Long (884501)
- GLOBAL INDUSTRIAL Deluxe Machine Table, 12 Gauge Welded Top, 36W x 24D x 36H (493764)
- PRECISION BRAND Feeler Gauge, 0.0310x12 L, PK12 (19745)
- NANUK CASES Black Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-010BK-0A0)
- NANUK CASES Case 915 Empty with First Aid Logo, Red (915S-000RD-PA0-FSA01)
- NANUK CASES Case w/ Foam Insert for DJI(TM) Mavic, 920S-080OL-0A0-21172 (920S-080OL-0A0-21172)
- NANUK CASES Black Protective Case, 10.2"L x 7.9"W x 4-1/2"D (904S-010BK-0A0)
- NANUK CASES Case with Padded Divider, Orange, 938S-020OR-0A0 (938S-020OR-0A0)
- NANUK CASES Orange Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-020OR-0A0)
- NANUK CASES Black Protective Case, 22"L x 14"W x 9"D (935S-000BK-0A0)
- Nanuk Cases Hard Case Storage