Shop All Hard Case Storage
Nanuk Cases
Case with Foam Insert for 2 Watch, 909S-080BK-0A0-21051
Mfr # 909S-080BK-0A0-21051
Zoro # G806125256
product price: $102.95
/ea
Free Shipping & Returns
$102.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Custom foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 13
- Overall Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 909S-080BK-0A0-21051
- Zoro # G806125256
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 13 |
Overall Width | 5 |
Overall Height | 10 |
Height | 4.38 |
Depth | 2.37 |
Details
Color | Black |
Includes | Custom foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 295 cu.in | 0.18 cu.ft | 4.8 L |
Weight | 3 |
Storage Trunk Item | Case with Custom Foam Insert |
Item | Case with Foam Insert for 2 Watch |
Description
Case with Foam Insert for 2 Watch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL PIPE WRENCH 18""X2-1/8"" (W1133-18B)
- DRILL AMERICA 9/64" Carbide Tipped Jobber Length Drill Bit (D/ACT9/64)
- HANSON 11/32" Cobalt 135-L/H-Scw Mach (30522)
- E-Z LOK 5/8-11 Hex Drive Installation Tool for Threaded Inserts (500-8)
- NANUK CASES Protective Case, 25-3/8"L x 20"W (960S-010OR-0A0)
- NANUK CASES Case with Padded Divider, Orange, 908S-020OR-0A0 (908S-020OR-0A0)
- NANUK CASES Case 330 Empty with First Aid Logo, Red (330-FSA9)
- NANUK CASES Case with Foam, Olive, 985S-081OL-0A0-18249 (985S-081OL-0A0-18249)
- NANUK CASES Black Protective Case, 22"L x 14"W x 9"D (935S-000BK-0A0)
- NANUK CASES Purple Micro Case, 6.3"L x 4.7"W x 2.2"D (320-0013)
- PELICAN Silver Protective Case, 13.37"L x 11.62"W x 6"D (1400)
- Nanuk Cases Hard Case Storage