Shop All Hard Case Storage
Nanuk Cases
Case with Foam Insert for 15Up, Olive, 950S-080OL-0A0-17085
Mfr # 950S-080OL-0A0-17085
Zoro # G606125739
Free Shipping & Returns
$389.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 950S-080OL-0A0-17085
- Zoro # G606125739
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 23 |
Overall Width | 19 |
Overall Height | 12 |
Depth | 8 |
Height | 11.7 |
Details
Color | Olive |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Foam Insert for 15Up,Olive |
Load Capacity | 3168 cu.in | 1.83 cu.ft | 51.9 L |
Weight | 19 |
Storage Trunk Item | Waterproof Hard Case with Wheels |
Description
Case with Foam Insert for 15Up,Olive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 26-5 Cut-Off Blade (3900-5316)
- LENOX JIGSAW BLADE 4""10T 3PK (1990964)
- WESTWARD Aircraft Drill, 7/32x12 In, HSS, Blk Oxide (5TVK8)
- WESTWARD 1/4 in Drive, 8mm Hex Metric Socket, 6 Points (53YR36)
- NANUK CASES Black Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010BK-0A0)
- NANUK CASES Yellow Protective Case, 9.1"L x 6.8"W x 3.8"D (903S-000YL-0A0)
- NANUK CASES Case with Foam, Black, 985S-011BK-0A0 (985S-011BK-0A0)
- NANUK CASES Yellow Protective Case, 22"L x 14"W x 9"D (935S-010YL-0A0)
- NANUK CASES Case with Foam Take Down, Olive, 985S-081OL-0A0-18332 (985S-081OL-0A0-18332)
- NANUK CASES Case with Foam Take Down, Black, 985S-081BK-0A0-18332 (985S-081BK-0A0-18332)
- NANUK CASES Foam Inserts, 3 Part, 933 Nanuk Case (933-FOAM)
- Nanuk Cases Hard Case Storage