Shop All Hard Case Storage
Nanuk Cases
Case with Foam, Graphite, 995S-011GP-0A0
Mfr # 995S-011GP-0A0
Zoro # G206125658
product price: $344.95
/ea
Free Shipping & Returns
$344.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Graphite
- Includes Foam, TSA Latches
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 995S-011GP-0A0
- Zoro # G206125658
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 56 |
Overall Width | 8 |
Overall Height | 19 |
Height | 6.6 |
Details
Color | Graphite |
Includes | Foam, TSA Latches |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Foam,Graphite |
Weight | 28 |
Storage Trunk Item | Waterproof Professional Gun Case |
Description
Case with Foam,Graphite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Plastic Magnetic Push Stick (Black Handle with Red Stick) (10227)
- CEDARBERG Snap-Loc Systems ™ 50 Foot Bulk Pac 1/2 Black (8450-119)
- WEATHERHEAD Collet, 51907 (T-400-64C)
- GEARWRENCH 10 Piece 1/4" & 3/8" Drive Long Torx® Bit Socket Set (80588)
- NANUK CASES Case with Lid Organizer Divider, Yellow, 933S-060YL-0A0 (933S-060YL-0A0)
- NANUK CASES Case with Foam for Sony(R) A7, Blue, 935S-080BL-0A0-19017 (935S-080BL-0A0-19017)
- NANUK CASES Case with Foam Insert for DJI(TM), 910S-080GP-0A0-20283 (910S-080GP-0A0-20283)
- NANUK CASES Case with Lid Organizer Foam, Blue, 935S-050BL-0A0 (935S-050BL-0A0)
- NANUK CASES Yellow Protective Case, 18.7"L x 14.8"W x 7"D (925S-000YL-0A0)
- NANUK CASES Case, Olive, 915S-000OL-0A0 (915S-000OL-0A0)
- NANUK CASES Case 975, No Pull Handle w/Heels, Black (975W-000BK-0A0)
- Nanuk Cases Hard Case Storage