Shop All Hard Case Storage
Nanuk Cases
Case with Foam, Graphite, 925S-010GP-0A0
Mfr # 925S-010GP-0A0
Zoro # G606126385
Free Shipping & Returns
$189.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Graphite
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 925S-010GP-0A0
- Zoro # G606126385
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 20 |
Overall Width | 8 |
Overall Height | 16 |
Depth | 4.3 |
Height | 7 |
Details
Color | Graphite |
Includes | Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Foam,Graphite |
Storage Trunk Item | Waterproof Hard Case with Foam Insert |
Load Capacity | 1284 cu.in | 0.74 cu.ft | 21 L |
Weight | 8 |
Description
Case with Foam,Graphite
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 7/8 Dia, 1 D (63134222106)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 11/64 (44911)
- MILWAUKEE TOOL 3/8 in. x 4 in. x 6 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7451)
- SK PROFESSIONAL TOOLS 3/8 in Drive Tamper Resistant Hex Socket Bit SAE 3/16 in Tip, 2 3/4 in L (44212)
- NANUK CASES Case with Foam, Tan, 910S-010TN-0A0 (910S-010TN-0A0)
- NANUK CASES Black Carrying Case, 19.9"L x 16.1"W x 10.1"D (933-1001)
- NANUK CASES Case with Foam for 2 Bodies DSLR Silver (935S-080SV-0A0-20060)
- NANUK CASES Case 908 Empty with First Aid Logo, Red (908S-000RD-PA0-FSA01)
- NANUK CASES Case 330 Empty with First Aid Logo, Red (330-FSA9)
- NANUK CASES Yellow Protective Case, 18.7"L x 14.8"W x 7"D (925S-000YL-0A0)
- FLAMBEAU Black Protective Case, 17"L x 14-1/2"W x 4-1/2"D (50410F)
- Nanuk Cases Hard Case Storage