Shop All Hard Case Storage
Nanuk Cases
Case with Foam, Graphite, 910S-010GP-0A0
Mfr # 910S-010GP-0A0
Zoro # G306126371
product price: $80.95
/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Graphite
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 910S-010GP-0A0
- Zoro # G306126371
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 5 |
Overall Height | 12 |
Height | 4.7 |
Depth | 2.8 |
Details
Color | Graphite |
Includes | Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Professional Hand Gun/Pistol Case |
Load Capacity | 498 cu.in | 0.28 cu.ft | 8.2 L |
Item | Case with Foam,Graphite |
Weight | 4 |
Description
Case with Foam,Graphite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER AXE HANDLE WD 35""L (MG-HM 3 1/2H)
- MILESCRAFT Sigcrafter Wood Carving Sign Making Template Kit for Routers (1206)
- PROSKIT Insulated Screwdriver, PoziDrive #2, 10 (SD-800-Z2)
- QEP Multipurpose Sponge (70005-24)
- NANUK CASES Olive Long Case, 55.1"L x 17.3"W x 6.6"D, Overall Length: 55.1" (995-0006)
- NANUK CASES Yellow Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-000YL-0A0)
- NANUK CASES Case with Foam, Silver, 930S-010SV-0A0 (930S-010SV-0A0)
- NANUK CASES Orange Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2003)
- NANUK CASES Black Carrying Case, 19.9"L x 16.1"W x 10.1"D (933-1001)
- NANUK CASES Case, Red, 909S-000RD-0A0 (909S-000RD-0A0)
- PELICAN Black Protective Case, 21.2" L x 16" W x 10.6" D (IM2620)
- Nanuk Cases Hard Case Storage