Shop All Hard Case Storage
Nanuk Cases
Case with Foam for Sony(R) A7, Yellow, 935S-080YL-0A0-19017
Mfr # 935S-080YL-0A0-19017
Zoro # G106125246
Free Shipping & Returns
$324.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 935S-080YL-0A0-19017
- Zoro # G106125246
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 10 |
Overall Height | 23 |
Height | 9 |
Depth | 5.4 |
Details
Color | Yellow |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 1737 cu.in | 1.00 cu.ft | 28.5 L |
Item | Case with Foam for Sony(R) A7,Yellow |
Weight | 14 |
Storage Trunk Item | Waterproof Camera Carry-On Hard Case with Wheels |
Description
Case with Foam for Sony(R) A7,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Lazer Spade Bit, 1-1/2 x 6 in. (36496)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-8-5PK)
- MITUTOYO Square, In, Cera, As-1, 2 pcs. (516-847-26)
- WIHA Precision Slotted Screwdriver 9/64 in Round (26074)
- NANUK CASES Case, Black, 960S-000BK-0A0 (960S-000BK-0A0)
- NANUK CASES Black Protective Case, 21.7"L x 16.9"W x 8-1/2"D (940S-020BK-0A0)
- NANUK CASES Case, Olive, 905S-000OL-0A0 (905S-000OL-0A0)
- NANUK CASES Case with Lid Organizer Divider, Olive, 935S-060OL-0A0 (935S-060OL-0A0)
- NANUK CASES Graphite Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010GP-0A0)
- NANUK CASES Case 975, No Pull Handle w/Foam, Black (975W-010BK-0A0)
- SKB Yellow Protective Case, 10.73"L x 7.38"W x 4.13"D (3I-0907-4Y-E)
- Nanuk Cases Hard Case Storage