Shop All Hard Case Storage
Nanuk Cases
Case with Foam for Sony(R) A7, Red, 935S-080RD-0A0-19017
Mfr # 935S-080RD-0A0-19017
Zoro # G206125979
product price: $324.95
/ea
Free Shipping & Returns
$324.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 935S-080RD-0A0-19017
- Zoro # G206125979
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 10 |
Overall Height | 23 |
Height | 9 |
Depth | 5.4 |
Details
Color | Red |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 14 |
Storage Trunk Item | Waterproof Camera Carry-On Hard Case with Wheels |
Load Capacity | 1737 cu.in | 1.00 cu.ft | 28.5 L |
Item | Case with Foam for Sony(R) A7,Red |
Description
Case with Foam for Sony(R) A7,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 90-Degree Bent Pick (1/8 Inch x 3 Inch) (PNH21103)
- ARSENAL BY ERGODYNE Tool Apron, 13-Pocket Waist ApronGray, Gray, 100% Cotton Duck, 13 Pockets (5706)
- H & H INDUSTRIAL PRODUCTS 3/8-24 Wire Threading Insert Installation Tool (1011-0222)
- STAHLWILLE TOOLS CROW-FOOT Wrench Size 1 3/8 " inside square 3/8 " L.54, 5 mm (02500060)
- NANUK CASES Orange Protective Case, 21.7"L x 16.9"W x 8-1/2"D (940S-000OR-0A0)
- NANUK CASES Case, Olive, 903S-000OL-0A0 (903S-000OL-0A0)
- NANUK CASES Case with Foam, Orange, 955S-010OR-0A0 (955S-010OR-0A0)
- NANUK CASES Padded Divider for 918 Nanuk Case (918-DIVI)
- NANUK CASES Case with Padded Divider, Orange, 908S-020OR-0A0 (908S-020OR-0A0)
- NANUK CASES Case w/ Foam Insert for 40 Knives, Orange (915S-080OR-0A0-21052)
- PLATT Black Rolling Case, 25"L x 19-1/2"W x 13-1/2"D (241811H)
- Nanuk Cases Hard Case Storage