Shop All Hard Case Storage
Nanuk Cases
Case with Foam for Sony(R) A7, Olive, 935S-080OL-0A0-19017
Mfr # 935S-080OL-0A0-19017
Zoro # G606126101
product price: $324.95
/ea
Free Shipping & Returns
$324.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 935S-080OL-0A0-19017
- Zoro # G606126101
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 10 |
Overall Height | 23 |
Height | 9 |
Depth | 5.4 |
Details
Color | Olive |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Camera Carry-On Hard Case with Wheels |
Load Capacity | 1737 cu.in | 1.00 cu.ft | 28.5 L |
Item | Case with Foam for Sony(R) A7,Olive |
Weight | 14 |
Description
Case with Foam for Sony(R) A7,Olive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bi-Metal Hole Saws (DAH180038)
- MAKITA 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade, 12", 6TPI, PK25 (723056-A-25)
- DIABLO Driver Bit Set Black Oxide 54 pc (DSC-S54)
- WOODOWL 7 Piece Set (#'s 5, 6, 7, 8, 9, 10, 12) (00737)
- NANUK CASES Black Protective Case, 10.2"L x 7.9"W x 4-1/2"D (904S-010BK-0A0)
- NANUK CASES Case with Foam, Black, 909S-010BK-0A0 (909S-010BK-0A0)
- NANUK CASES Case, Standard, Black, 988S-000BK-0A0 (988S-000BK-0A0)
- NANUK CASES Case w/ Foam Insert for DJI(TM) Mavic, 920S-080OL-0A0-21172 (920S-080OL-0A0-21172)
- NANUK CASES Black Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2001)
- NANUK CASES Black Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-010BK-0A0)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk, 3I-3613-12BE (3I-3613-12BE)
- Nanuk Cases Hard Case Storage