Shop All Hard Case Storage
Nanuk Cases
Case with Foam for Sony(R) A7, Blue, 935S-080BL-0A0-19017
Mfr # 935S-080BL-0A0-19017
Zoro # G906125491
product price: $324.95
/ea
Free Shipping & Returns
$324.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 935S-080BL-0A0-19017
- Zoro # G906125491
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 10 |
Overall Height | 23 |
Height | 9 |
Depth | 5.4 |
Details
Color | Blue |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Foam for Sony(R) A7,Blue |
Storage Trunk Item | Waterproof Camera Carry-On Hard Case with Wheels |
Load Capacity | 1737 cu.in | 1.00 cu.ft | 28.5 L |
Weight | 14 |
Description
Case with Foam for Sony(R) A7,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #2-64 HSS Plug Tap and #50 HSS Drill Bit (POU2-64)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP00002162)
- EAGLE TAPTEK CUTTING TOOLS 1-1/8in HIGH SPEED STEEL HEX NUT SHANK TAPER CAR REAMER USA (CR975-108-D)
- JONARD TOOLS Insertion Tool, IC, 14 to 16 Pins (MOS-1416)
- NANUK CASES Case w/ Foam Insert for DJI(TM) Mavic, 920S-080OL-0A0-21172 (920S-080OL-0A0-21172)
- NANUK CASES Case with Lid Org with F for 5Up, Black, 933S-070BK-0A0-21021 (933S-070BK-0A0-21021)
- NANUK CASES Case with Foam, Silver, 920S-010SV-0A0 (920S-010SV-0A0)
- NANUK CASES Case 310 Empty with First Aid Logo, Red (310-FSA9)
- NANUK CASES Black Long Case, 47.1"L x 17.3"W x 6.6"D (990-1001)
- NANUK CASES Yellow Protective Case, 18.7"L x 14.8"W x 7"D (925S-010YL-0A0)
- SKB Black Protective Case, 40"L x 24"W x 24"D (3R4024-24B-E)
- Nanuk Cases Hard Case Storage