Shop All Hard Case Storage
Nanuk Cases
Case with Foam for Sony(R) A7, Blue, 935S-010BL-0A0
Mfr # 935S-010BL-0A0
Zoro # G906125927
Free Shipping & Returns
$249.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 935S-010BL-0A0
- Zoro # G906125927
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 10 |
Overall Height | 23 |
Height | 9 |
Depth | 5.4 |
Details
Color | Blue |
Includes | Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Foam for Sony(R) A7,Blue |
Storage Trunk Item | Waterproof Carry-On Hard Case with Wheels and Foam Insert |
Load Capacity | 1737 cu.in | 1.00 cu.ft | 28.5 L |
Weight | 14 |
Description
Case with Foam for Sony(R) A7,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 5/16" Industrial grade long L-type Hex Key (49-5/16L)
- CLE-LINE 135° Heavy Duty Jobber Length Drill Cle-Line 1809 Steam Oxide HSS RHS/RHC 11/16 (C20662)
- MILWAUKEE TOOL 13/16 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6807)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 6" Long, 90° .047 Fixed Tip (B137)
- NANUK CASES Case 903 Empty with First Aid Logo, Red (903S-000RD-PA0-FSA01)
- NANUK CASES Case with Foam, Lime, 908S-010LI-0A0 (908S-010LI-0A0)
- NANUK CASES Case with Padded Divider, Olive, 905S-020OL-0A0 (905S-020OL-0A0)
- NANUK CASES Case with Foam Insert for 40 Knives, Red, 915S-080RD-0A0-21052 (915S-080RD-0A0-21052)
- NANUK CASES Yellow Protective Case, 18.7"L x 14.8"W x 7"D (925S-000YL-0A0)
- NANUK CASES Case 908 Empty w/ Tan Target Logo, Olive (908S-000OL-PA0-AMM01)
- NOCO Accessory Kit, For GB150 (GBC015)
- Nanuk Cases Hard Case Storage