Shop All Hard Case Storage
Nanuk Cases
Case with Foam for Sony(R) A7, Blue, 920S-080BL-0A0-19135
Mfr # 920S-080BL-0A0-19135
Zoro # G006125667
Free Shipping & Returns
$254.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 920S-080BL-0A0-19135
- Zoro # G006125667
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 18 |
Overall Width | 8 |
Overall Height | 14 |
Depth | 4.1 |
Height | 6.8 |
Details
Color | Blue |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 7 |
Load Capacity | 977 cu.in | 0.56 cu.ft | 16 L |
Storage Trunk Item | Waterproof Hard Case with Custom Foam Insert |
Item | Case with Foam for Sony(R) A7,Blue |
Description
Case with Foam for Sony(R) A7,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Blade, 32-7/8 in. Lx1/2 in. W, Bimetal, PK3 (ZWEP321216MC)
- VERSADRIVE HMT Spiral Flute ImpactaTap 3/8 - 16 UNC (309020-0030)
- KODIAK CUTTING TOOLS 3/4 Countersink Single Flute 82 Deg. (5413496)
- SAFETY SPEED Autometer For All 120 Volt Machines (AUTO1)
- NANUK CASES Silver Carrying Case, 19.9"L x 16.1"W x 10.1"D, Water and Air Tight O-Ring: IP67 (933-1005)
- NANUK CASES Case 915 Empty with First Aid Logo, Red (915S-000RD-PA0-FSA01)
- NANUK CASES Orange Protective Case, 21.7"L x 16.9"W x 8-1/2"D (940S-010OR-0A0)
- NANUK CASES Case, Tan, 909S-000TN-0A0 (909S-000TN-0A0)
- NANUK CASES Case with Lid Organizer Divider, Yellow, 933S-060YL-0A0 (933S-060YL-0A0)
- NANUK CASES Case 975, Standard with Foam, Black (975S-010BK-0A0)
- VESTIL ALUMINUM STORAGE CASE W/ COMBO LOCK, 14 X 18 X 6 (CASE-1814-CL-BK)
- Nanuk Cases Hard Case Storage