Shop All Hard Case Storage
Nanuk Cases
Case with Foam for Sony(R) A7, Blue, 920S-010BL-0A0
Mfr # 920S-010BL-0A0
Zoro # G606125876
Free Shipping & Returns
$162.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 920S-010BL-0A0
- Zoro # G606125876
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 18 |
Overall Width | 8 |
Overall Height | 14 |
Height | 6.8 |
Depth | 4.1 |
Details
Color | Blue |
Includes | Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Foam for Sony(R) A7,Blue |
Storage Trunk Item | Waterproof Hard Case with Foam Insert |
Weight | 7 |
Load Capacity | 977 cu.in | 0.56 cu.ft | 16 L |
Description
Case with Foam for Sony(R) A7,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-1/4A-5PK)
- KD TOOLS 1/2" Drive, Deep Socket Set, SAE Socket (80733)
- SLUGGER BY FEIN Annular Cutter, 1-3/16" dia., 1" Cutting D (63134302041)
- GEARWRENCH 24mm 90-Tooth 12 Point Ratcheting Combination Wrench (86924)
- NANUK CASES Case with Laptop Kitwith Strap, 923S-041GP-0A0 (923S-041GP-0A0)
- NANUK CASES Case w/ Foam Insert for (21271), 910S-080BK-0A0-21271 (910S-080BK-0A0-21271)
- NANUK CASES Hard Protective Case with Foam, Black (962S-010BK-0A0)
- NANUK CASES Case, Tan, 909S-000TN-0A0 (909S-000TN-0A0)
- NANUK CASES Case, Red, 935S-000RD-0A0 (935S-000RD-0A0)
- NANUK CASES Case 909 Empty with First Aid Logo, Red (909S-000RD-PA0-FSA01)
- NANUK CASES Case, Graphite, 940S-000GP-0A0 (940S-000GP-0A0)
- Nanuk Cases Hard Case Storage