Shop All Hard Case Storage
Nanuk Cases
Case with Foam for Sony(R) A7, Blue, 904S-010BL-0A0
Mfr # 904S-010BL-0A0
Zoro # G106126038
$54.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 904S-010BL-0A0
- Zoro # G106126038
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 11 |
Overall Width | 5 |
Overall Height | 9 |
Height | 4.5 |
Depth | 2.9 |
Details
Color | Blue |
Includes | Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 2 |
Item | Case with Foam for Sony(R) A7,Blue |
Storage Trunk Item | Waterproof Hard Case with Foam Insert |
Load Capacity | 186 cu.in | 0.10 cu.ft | 3.1 L |
Description
Case with Foam for Sony(R) A7,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 5/16 Inch 12-Point Impact Socket (SID12208)
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 10-1/2" L, Full Polish Finish (J5449XL)
- BOSCH Laser Level Accesory, AA Battery (LR20)
- KRAFT TOOL Gutter Tool w/Wood Ha, 6" x 4-1/2" 2"R (CF196)
- NANUK CASES Yellow Protective Case, 14.3"L x 11.1"W x 4.7"D (910-0004)
- NANUK CASES Case, Standard, Black, 988S-000BK-0A0 (988S-000BK-0A0)
- NANUK CASES Case with Foam Insert for 15Up, Olive, 950S-080OL-0A0-17085 (950S-080OL-0A0-17085)
- NANUK CASES Case, Tan, 909S-000TN-0A0 (909S-000TN-0A0)
- NANUK CASES Case 908 Empty with First Aid Logo, Red (908S-000RD-PA0-FSA01)
- NANUK CASES Case with Foam, Olive, 903S-010OL-0A0 (903S-010OL-0A0)
- PELICAN Desert Tan Protective Case, 10.62"L x 9.68"W x 4.87"D (1200)
- Nanuk Cases Hard Case Storage