Shop All Hard Case Storage
Nanuk Cases
Case with Foam for Sony(R) A7, Black, 920S-080BK-0A0-19135
Mfr # 920S-080BK-0A0-19135
Zoro # G806125775
Free Shipping & Returns
$254.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 920S-080BK-0A0-19135
- Zoro # G806125775
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 18 |
Overall Width | 8 |
Overall Height | 14 |
Depth | 4.1 |
Height | 6.8 |
Details
Color | Black |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case with Custom Foam Insert |
Weight | 7 |
Load Capacity | 977 cu.in | 0.56 cu.ft | 16 L |
Item | Case with Foam for Sony(R) A7,Black |
Description
Case with Foam for Sony(R) A7,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Insulated Tool Kit, 30 Pc Electricians (TK30ETK)
- 3M Window-Weld Round Ribbon Sealer, 3/8"X15' (MMM8612)
- VESSEL NECK TORSION Power Bit PH3x50, PK2 (NTPH350P2)
- SUPERCUT 105-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (451146)
- NANUK CASES Case w/ Foam Insert for 40 Knives, Black (915S-080BK-0A0-21052)
- NANUK CASES Orange Padded Divider Case, 16.9"L x 12.9"W x 9.3"D (918-2003)
- NANUK CASES Case, Black, 960S-000BK-0A0 (960S-000BK-0A0)
- NANUK CASES Case with Foam, Black, 938S-010BK-0A0 (938S-010BK-0A0)
- NANUK CASES Case w/ Foam Insert for (21271), 910S-080BK-0A0-21271 (910S-080BK-0A0-21271)
- NANUK CASES Case, Silver, 940S-000SV-0A0 (940S-000SV-0A0)
- PELICAN Black Micro Case, 6.82"L x 4-3/4"W x 2.12"D (1020S)
- Nanuk Cases Hard Case Storage