Shop All Hard Case Storage
Nanuk Cases
Case with Foam for Mavic Air 2S Version, 925S-080OR-0A0-21102
Mfr # 925S-080OR-0A0-21102
Zoro # G206125566
product price: $229.95
/ea
Free Shipping & Returns
$229.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 20
- Overall Width 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 925S-080OR-0A0-21102
- Zoro # G206125566
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 20 |
Overall Width | 8 |
Overall Height | 16 |
Depth | 4.3 |
Height | 7 |
Details
Color | Orange |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Case with Foam |
Load Capacity | 1284 cu.in | 0.74 cu.ft | 21 L |
Item | Case with Foam for Mavic Air 2S Version |
Weight | 8 |
Description
Case with Foam for Mavic Air 2S Version
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 6 in Impact Locking Bit Holder (48-32-4532)
- PROSKIT Ergo-Lunar Crimper Universal Coax (300-119)
- MILWAUKEE TOOL 750 MCM Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B750)
- WESTWARD Railroad Pick, # 6, 36 IN (20C884)
- NANUK CASES Case with Lid Organizer Divider, Orange, 945S-060OR-0A0 (945S-060OR-0A0)
- NANUK CASES Case with Lid Organizer Divider, Blue, 920S-060BL-0A0 (920S-060BL-0A0)
- NANUK CASES Case, Black, 909S-000BK-0A0 (909S-000BK-0A0)
- NANUK CASES Orange Protective Case, 10.2"L x 7.9"W x 4-1/2"D (904S-010OR-0A0)
- NANUK CASES Case w/ Lid Org with Divider, Graphite, 960S-060GP-0A0 (960S-060GP-0A0)
- NANUK CASES Case 320 Empty with First Aid Logo, Red (320-FSA9)
- NANUK CASES Case, Blue, 935S-000BL-0A0 (935S-000BL-0A0)
- Nanuk Cases Hard Case Storage