Shop All Hard Case Storage
Nanuk Cases
Case with Foam for Mavic Air 2S Ve, 925S-080GP-0A0-21102
Mfr # 925S-080GP-0A0-21102
Zoro # G706125257
Free Shipping & Returns
$229.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 20
- Overall Width 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 925S-080GP-0A0-21102
- Zoro # G706125257
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 20 |
Overall Width | 8 |
Overall Height | 16 |
Depth | 4.3 |
Height | 7 |
Details
Color | Graphite |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 8 |
Load Capacity | 1284 cu.in | 0.74 cu.ft | 21 L |
Storage Trunk Item | Case with Foam |
Item | Case with Foam for Mavic Air 2S Ve |
Description
Case with Foam for Mavic Air 2S Ve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3768D)
- INSIZE Precision Square, Stainless Steel (4790-1500)
- AIRCAT 3/4" Nitrocat Kevlar™ Composite Twin Clutch Impact Wrench (1750-K)
- MILWAUKEE TOOL PACKOUT Rolling Tool Box + XL Tool Box + Organizer, Polymer, Black/Red, 22 in W x 19 in D (48-22-8426, 48-22-8429, 48-22-8432)
- NANUK CASES Foam Inserts, 3 Part, 995 Nanuk Case (995-FOAM)
- NANUK CASES Yellow Protective Case, 14.3"L x 11.1"W x 4.7"D (910-1004)
- NANUK CASES Olive Long Case, 47.1"L x 17.3"W x 6.6"D (990-1006)
- NANUK CASES Case with Foam, Yellow, 955S-010YL-0A0 (955S-010YL-0A0)
- NANUK CASES Case w/ Foam Inse for DJI(TM) Mavic Mini (909S-080TN-0A0-19329)
- NANUK CASES Case with Foam Insert for 8 Knives, Red, 909S-080RD-0A0-19327 (909S-080RD-0A0-19327)
- NANUK CASES Yellow Protective Case, 22"L x 14"W x 9"D (935S-000YL-0A0)
- Nanuk Cases Hard Case Storage