Shop All Hard Case Storage
Nanuk Cases
Case with Foam for 2 Bodies DSLR Yellow
Mfr # 935S-080YL-0A0-20060
Zoro # G406125427
product price: $324.95
/ea
Free Shipping & Returns
$324.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 935S-080YL-0A0-20060
- Zoro # G406125427
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 10 |
Overall Height | 23 |
Height | 9 |
Depth | 5.4 |
Details
Color | Yellow |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 1737 cu.in | 1.00 cu.ft | 28.5 L |
Storage Trunk Item | Waterproof Camera Carry-on Hard Case with Foam Insert |
Item | Case with Foam for 2 Bodies DSLR Yellow |
Weight | 14 |
Description
Case with Foam for 2 Bodies DSLR Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 3/4" ID Motor Shaft Arbor Extra Long Type- Deluxe Style (A-6)
- OSG HSS End Mill, 27/32in.dia., 1-7/8in.Cut L (5402900)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.560"L, Rounded T-Knob (GI1/2S1.5-B-TR6)
- SUNEX 3/8" Drive Impact Socket 6 (315MD)
- NANUK CASES Hard Protective Case without Foam, Black (962S-000BK-0A0)
- NANUK CASES Case, Black, 908S-000BK-0A0 (908S-000BK-0A0)
- NANUK CASES Case with Lid Organizer Divider, Olive, 935S-060OL-0A0 (935S-060OL-0A0)
- NANUK CASES Case with Foam for Sony(R) A7, Blue, 920S-010BL-0A0 (920S-010BL-0A0)
- NANUK CASES Yellow Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-000YL-0A0)
- NANUK CASES Case, Black, 970S-000BK-0A0 (970S-000BK-0A0)
- PLATT Black Blow-Molded Case, 11.3"L x 7-1/2"W x 3"D (303)
- Nanuk Cases Hard Case Storage