Shop All Hard Case Storage
Nanuk Cases
Case with Foam for 2 Bodies DSLR Silver
Mfr # 935S-080SV-0A0-20060
Zoro # G506125440
product price: $324.95
/ea
Free Shipping & Returns
$324.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 935S-080SV-0A0-20060
- Zoro # G506125440
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 10 |
Overall Height | 23 |
Height | 9 |
Depth | 5.4 |
Details
Color | Silver |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 14 |
Item | Case with Foam for 2 Bodies DSLR Silver |
Storage Trunk Item | Waterproof Camera Carry-on Hard Case with Foam Insert |
Load Capacity | 1737 cu.in | 1.00 cu.ft | 28.5 L |
Description
Case with Foam for 2 Bodies DSLR Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, SS, 0-60"/0-1500mm Range (1131-60)
- MILWAUKEE TOOL 1/4 in. Drive 7mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9045)
- PFERD 8" Mill File - Tapered, Smooth Cut (19006)
- PROTO Combo Wrench Set, Antislip, 7/16-5/8in, 4Pc (J1270B)
- NANUK CASES Black Protective Case, 19.8"L x 16"W x 7.6"D (930S-010BK-0A0)
- NANUK CASES Case with Foam Insert for DJI(TM) Insp, 935S-080BL-0A0-21180 (935S-080BL-0A0-21180)
- NANUK CASES Case, Olive, 985S-001OL-0A0 (985S-001OL-0A0)
- NANUK CASES Black Protective Case, 16.7"L x 13.4"W x 6.8"D (920S-000BK-0A0)
- NANUK CASES Case with Foam, Black, 970S-010BK-0A0 (970S-010BK-0A0)
- NANUK CASES Case with Foam Insert for 5Up, Silver, 933S-080SV-0A0-21021 (933S-080SV-0A0-21021)
- PLATT Black Padded Divider Case, 18"L x 13"W x 5"D (610T-C)
- Nanuk Cases Hard Case Storage