Shop All Hard Case Storage
Nanuk Cases
Case with Foam for 2 Bodies DSLR Red
Mfr # 935S-080RD-0A0-20060
Zoro # G406126158
Free Shipping & Returns
$324.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 935S-080RD-0A0-20060
- Zoro # G406126158
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 10 |
Overall Height | 23 |
Depth | 5.4 |
Height | 9 |
Details
Color | Red |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 1737 cu.in | 1.00 cu.ft | 28.5 L |
Weight | 14 |
Storage Trunk Item | Waterproof Camera Carry-on Hard Case with Foam Insert |
Item | Case with Foam for 2 Bodies DSLR Red |
Description
Case with Foam for 2 Bodies DSLR Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5-3/8" Recessed Light Hole Saw (49-56-0303)
- GREENLEE Adapter Cone 1/2-1 Conduit E (25646)
- EXAIR Nozzle, 3-1/2inL, 91scfm, 3/4in(M)NPT, Znc (1113)
- KO-KEN Quick Spinner 1/2 Square 34.5mm 1/2 Sq. Drive (4756)
- NANUK CASES Case with Foam Insert for 8 Knives, 909S-080BL-0A0-19327 (909S-080BL-0A0-19327)
- NANUK CASES Case with Padded Divider, Olive, 908S-020OL-0A0 (908S-020OL-0A0)
- NANUK CASES Case with Foam Insert for 6 Wine Bottles, 938S-080BK-0A0-19365 (938S-080BK-0A0-19365)
- NANUK CASES Case with Foam Insert for (21242), 923S-081OR-0A0-21242 (923S-081OR-0A0-21242)
- NANUK CASES Case with Padded Divider, Orange, 938S-020OR-0A0 (938S-020OR-0A0)
- NANUK CASES Case, Silver, 905S-000SV-0A0 (905S-000SV-0A0)
- NANUK CASES Case with Foam Insert for 3 Wine Bottles, 935S-080OR-0A0-20192 (935S-080OR-0A0-20192)
- Nanuk Cases Hard Case Storage