Shop All Hard Case Storage
Nanuk Cases
Case with Foam for 2 Bodies DSLR Olive
Mfr # 935S-080OL-0A0-20060
Zoro # G606125746
product price: $324.95
/ea
Free Shipping & Returns
$324.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 935S-080OL-0A0-20060
- Zoro # G606125746
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 10 |
Overall Height | 23 |
Depth | 5.4 |
Height | 9 |
Details
Color | Olive |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 1737 cu.in | 1.00 cu.ft | 28.5 L |
Weight | 14 |
Item | Case with Foam for 2 Bodies DSLR Olive |
Storage Trunk Item | Waterproof Camera Carry-on Hard Case with Foam Insert |
Description
Case with Foam for 2 Bodies DSLR Olive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, Fb, .0001-.008" (2910AB-10)
- OSG End Mill, Carbide, TiAlN, 3/32, 4 FL, Ball (404-0938-BN11)
- NANUK CASES Black Protective Case, 10.2"L x 7.9"W x 4-1/2"D (904S-010BK-0A0)
- WALTER SURFACE TECHNOLOGIES 3/16-1/2 Multi-Step Drill (01W021)
- NANUK CASES Case with Foam, Graphite, 910S-010GP-0A0 (910S-010GP-0A0)
- NANUK CASES Yellow Protective Case, 18.7"L x 14.8"W x 7"D (925S-010YL-0A0)
- NANUK CASES Case, Olive, 915S-000OL-0A0 (915S-000OL-0A0)
- NANUK CASES Case with Foam, Silver, 909S-010SV-0A0 (909S-010SV-0A0)
- NANUK CASES Case with Foam Insert for (21258), 910S-080OL-0A0-21258 (910S-080OL-0A0-21258)
- NANUK CASES Case, Olive, 920S-000OL-0A0 (920S-000OL-0A0)
- PELICAN Desert Tan Protective Case, 16.44"L x 13"W x 6.82"D (1450)
- Nanuk Cases Hard Case Storage